Skip to Content
Merck
All Photos(1)

Key Documents

Z741667

Sartorius extended length pipette tips

refill, volume range 50-1,200 μL, non-sterile

Sign Into View Organizational & Contract Pricing

Select a Size

960 EA
€88.70

€88.70


Please contact Customer Service for Availability


Select a Size

Change View
960 EA
€88.70

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
50—1250 μL
sterility:
non-sterile
feature:
DNase free
RNase free
barrier: no
endotoxin free
packaging:
pack of 960 ea (Refil)
manufacturer/tradename:
Sartorius 791212

€88.70


Please contact Customer Service for Availability

sterility

non-sterile

feature

DNase free
RNase free
barrier: no
endotoxin free

packaging

pack of 960 ea (Refil)

manufacturer/tradename

Sartorius 791212

maximum volume

1.2 mL

tip L

90 mm

volume range

50-1,200 μL

volume

50—1250 μL

Looking for similar products? Visit Product Comparison Guide

General description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Biohit Picus, eLINE®, mLINE® and Proline® Plus pipetters, enabling ergonomic and light tip attachment and ejection.

Other Notes

Browse all pipette tips

Legal Information

Proline is a registered trademark of Sartorius Biohit Liquid Handling Oy
eLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
mLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service