Skip to Content
Merck
All Photos(1)

Key Documents

Z740372

UriTainer urine collection container

size 24 hour, volume 2.5 L

Sign Into View Organizational & Contract Pricing

Select a Size

40 EA
€303.00

€303.00


Please contact Customer Service for Availability


Select a Size

Change View
40 EA
€303.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€303.00


Please contact Customer Service for Availability

material

high-density polyethylene container
polypropylene cap

packaging

pack of 40 ea

manufacturer/tradename

Simport B360-25

size

24 hour

volume

2.5 L
2500 mL

Looking for similar products? Visit Product Comparison Guide

General description

This more conventional style urine bottle is available in 2 sizes: 2.5 L and 3.5 L. However, it incorporates some of the great features of the URISAFE 24 Hr Urine Collection Container.

The unique snap valve pour spout is easily popped open and offers dripless pouring. Specially designed leakproof screw cap with liner for safer transport. Metal free and resistant to hydrochloric acid. Large handle can be gripped comfortably. Volume level read in 50 ml increments. Can be gamma sterilized

Legal Information

UriTainer is a trademark of Simport

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service