Skip to Content
Merck
All Photos(1)

Key Documents

Z618683

Sigma-Aldrich

Eppendorf® UVette®

Starter set

Synonym(s):

biophotometer, cuvette uv, uv cuvette

Sign Into View Organizational & Contract Pricing

Select a Size

1 SET
€264.00

€264.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

Select a Size

Change View
1 SET
€264.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

€264.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

feature

Set containing 80 UVette + 1 universal adapter for 15 mm light center height; convertible to 8.5 mm
Starter set

manufacturer/tradename

Eppendorf® 4099 100.007

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Two optical path lengths with a single rotation! Samples with a normal concentration can be measured using the 10 mm optical path length. For samples with a higher concentration, simply rotate the UVette by 90° and use the shorter 2 mm optical path length. 4 optical windows, crystal clear, UV and VIS transparent in the range 200-1600 nm. Funnel-shaped base prevents capillary effect, ensures sample in center of measuring area. The new UVette is ideal for use with the Eppendorf BioPhotometer. In other photometers or spectrometers the Uvette is inserted with the aid of an adapter. This adapter aligns the UVette to the corresponding height of the optical light path and also serves as an aperture for optimal light guidance and use of the small measuring volume. Individually packaged, UVettes are DNA, RNase, and protein-free, and are protected from scratches and dust.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
UVette is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service