Skip to Content
Merck
All Photos(2)

Key Documents

Z328421

BRAND® Transferpettor positive displacement pipette, digital volume

volume 2-10 mL, accuracy: 0.5%, precision: 0.2%

Synonym(s):

Pipettes, Piston-operated pipettes, Positive displacement principle, Repair set, Transferpettor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€377.00

€377.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€377.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€377.00


Please contact Customer Service for Availability

feature

color-coded orange
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 702812

volume measuring range

2-10 mL, accuracy: 0.5%, precision: 0.2%

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® Transferpettor digital volume pipette is utilized for the most demanding pipetting applications.
  • Ideal for pipetting of highly viscous or foaming media, or media with high density or vapor pressure.
  • The positive displacement principle enables the piston to be in direct contact with the aspirated liquid.
  • The tightly fitting piston wipes the walls of the tips completely clean to provide accurate and reproducible results.
  • No need to discard tips after each pipetting operation because of negligible residual wetting.
  • The Transferpettor is suitable for media with density up to 13.6g/cm³, viscosity up to 140,000mm2/s, vapor pressure up to 500 mbar.
  • Working temperature range: 15°C to 40°C.
The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.

Other Notes

BR702812 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service