Skip to Content
Merck
All Photos(3)

Key Documents

TRT51087

Compact 4 Drawer Locking Cart

beige (drawers)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,110.00

€1,110.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,110.00

About This Item

UNSPSC Code:
41123305
NACRES:
JA.01

€1,110.00


Please contact Customer Service for Availability

material

beige (drawers)
polyethylene

manufacturer/tradename

TrippNT 51087

W × H × D

12 in. × 3 in. × 16 in., drawer

weight

49 lb

Looking for similar products? Visit Product Comparison Guide

General description

27 inches tall
  • 4 full extension drawers
  • Fits under bench
  • Light weight and easy to move
  • White polyethylene construction
  • 13 colors
  • Built-in tray top
  • 3 inch swivel casters (2 with brakes)
  • Fully assembled
  • Non metal rustproof polymer construction

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service