Skip to Content
Merck
All Photos(1)

Key Documents

OH30456385

Ohaus® Navigator® Portable Balance

Model NV221, weighing capacity 220 g, resolution: 0.1 g, AC/DC input 230 V, universal plug set

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€162.00

€162.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€162.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€162.00


Please contact Customer Service for Availability

material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30456385

weighing capacity measuring range

220 g, resolution: 0.1 g

weighing pan W × L

14.4 cm × 19 cm

Looking for similar products? Visit Product Comparison Guide

General description

OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator′s a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Application

Weighing, Parts Counting, Percent Weighing, Checkweighing

Features and Benefits

Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings

Legal Information

Navigator is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service