Skip to Content
Merck
All Photos(1)

Key Documents

EP0030140583

Storage Box for Eppendorf® Tubes

size 5 × 5, pack of 2 ×, Holds 25 x 15 mL tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

material

polypropylene

feature

Holds 25 x 15 mL tubes

manufacturer/tradename

Eppendorf® 0030140583 (Global)

packaging

pack of 2 ×

H

127 mm

size

5 × 5

Looking for similar products? Visit Product Comparison Guide

General description

The comprehensive modular concept allows selection of the optimal freezer box combinations for individual storage demands. The outer footprint dimensions (133 mm) of these freezer boxes are compatible with common freezer rack systems and the different inner grid variants provide for an optimal fit to all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15, 25 and 50 mL conical tubes and other laboratory vessels. This space-saving approach together with the application benefits resulting from the listed product features help to optimize your longterm storage and archiving of samples.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service