Skip to Content
Merck
All Photos(1)

Key Documents

XX6403780

Millipore

Tubing, 3/16 in. I.D., Tygon

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€35.40

€35.40


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€35.40

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

€35.40


Please contact Customer Service for Availability

material

Tygon® tubing

Quality Level

I.D.

4.8 mm (0.1875 in.)

L

25 cm

shipped in

ambient

General description

The Fluid Sampling Kit is a complete solution for field-based fluid collection and contamination analysis. The stainless steel sampler assembly plugs into a quick-release valve installed in the system line, which allows a measured quantity of liquid to pass through the monitor. A valved syringe serves as a pump to remove residual liquid from the monitor. Kit is compatible with our 37 mm contamination monitors and matched-weight monitors.

For gravimetric analysis, accessory Matched-Weight Monitors eliminate filter pre-weighing before sampling.

Features & Benefits:
•Sturdy carrying case and stainless steel sampling assembly provide years of in-field service
•Fluid Sampling Kit includes 12 Tenite contamination monitors

Applications:
For sampling turbine fuels, water or other liquids through Millipore Contamination Analysis Monitors prior to gravimetric or colorimetric analysis.

Application

Accessories for filter holders for sample preparation.

Preparation Note

Sterilization Method
Autoclavable

Legal Information

Tygon is a registered trademark of Saint-Gobain Performance Plastics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service