Skip to Content
Merck

SAU250ML20EP10

Millipore

Mobius® Silver 2D Assembly End Ported Bag

250mL Standard PureFlex

Synonym(s):

Mobius®, Silver, 250 mL Standard PureFlex End Ported Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PureFlex film (with hanger)

Quality Level

product line

EMPROVE® Single Use
Mobius®

parameter

250 mL sample volume

L

18.5 cm (7.3 in.)

W

13.5 cm (5.3 in.)

fitting

female Luer outlet fitting (with cap)

Related Categories

Components

Platinum-cured Silicone, 3 mm ID x 6 mm OD, 18 in. long with NovaSeal technology

C-Flex 374 tubing, 1/8 in. ID x 1/4 in. OD, 18 in. long

Pinch clamp

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service