The manufacture for this product is Julabo. This item falls under Julabo's product number 9550522. According to the manufacture, this product is only suitable for water and cannot be used with bath beads.
Z743158
Julabo® water baths
PURA 22, size 22 L, temp. range 18 °C (99.9 °C), AC/DC input 230 V AC, Schuko plug
Synonym(s):
Julabo pura water baths
Select a Size
€1,150.00
Select a Size
About This Item
€1,150.00
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
PURA 22
Julabo 9550522
parameter
18 °C temp. range (99.9 °C)
±0.15 °C temp. stability
heater capacity
2 kw (at 20 °C)
bath opening L × W × D
55 cm × 27 cm × 14 cm
size
22 L
Looking for similar products? Visit Product Comparison Guide
General description
All PURA water baths have an integrated drain tap. Enameled and glass-hard parts in the bath itself are highly durable and - most importantly - hygienically clean. Polycarbonate sidewalls have better insulating properties than stainless steel and are less conductive, but are equal to stainless steel in terms of cleanliness and hygiene. Operating the water bath is very straightforward and the bright, white LED display is easy to read, even from a distance. USB data communication is a standard feature.
Enameled surfaces provide optimal hygienic protection because bacteria and other microorganisms are unable to breed in the water bath. Biofilm never has a chance to get a foothold. The enameled surfaces are as hard as glass and highly scratch resistant, giving them a long service life. Dirt does not adhere to the surfaces, so cleaning the water baths is very easy.
Strong Benefits
- Working temperature range from +18 °C to +99.9 oC
- Models with filling volumes from 4.8 to 30 L
- Temperature stability of ± 0.15 oC
- Heating capacity up to 2 kW
- Bright display
- Mains switch is protected against spray water
- Integrated protection against running dry
Cover needs to be ordered separately.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
possible to use bath beads instead water ?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service