Skip to Content
Merck
All Photos(1)

Key Documents

Z660450

Julabo® bath test tube trays

holds 240 test tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€444.00

€444.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€444.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.77

€444.00


Please contact Customer Service for Availability

material

stainless steel

feature

Holds 240 x test tubes

packaging

pack of 1 ea

manufacturer/tradename

Julabo 8960440

availability

available only in EU

Looking for similar products? Visit Product Comparison Guide

General description

Carrier trays with test glass inserts for 240 test tubes. If solvent based samples or acidic samples are tempered above 60°C, we recommend using test glass inserts made of stainless steel, as the plastic can be attacked.

Features and Benefits

  • Working temperature range: +18°C … +100°C
  • 240 test tubes
  • Material: PP GF, PA GF

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service