Skip to Content
Merck
All Photos(1)

Key Documents

Z224987

Sigma-Aldrich

Aldrich® super condenser

Overall H 370 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,220.00

€1,220.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,220.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€1,220.00


Please contact Customer Service for Availability

Joint

joint: ST/NS24/40

O.D.

42 mm

Overall H

370 mm

surface area

510 cm2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Extremely efficient condenser design combines a cold-finger, coiled, Liebig, and Vigreux condenser into one unit with a forced spiral path and a very large, water-cooled surface area.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service