Skip to Content
Merck
All Photos(1)

Key Documents

BMSC1005T5ST

Benchmark Centrifuge Tube

capacity 5 mL, sterile

Sign Into View Organizational & Contract Pricing

Select a Size

200 EACH
€60.90

€60.90


Please contact Customer Service for Availability


Select a Size

Change View
200 EACH
€60.90

About This Item

UNSPSC Code:
41121703
NACRES:
NB.78

€60.90


Please contact Customer Service for Availability

material

cap (attached)
clear polypropylene tube
conical bottom

Joint

joint neck thread push fit
joint threaded cap push fit

sterility

sterile

packaging

pkg of 200 ea

manufacturer/tradename

Benchmark Scientific C1005-T5-ST

capacity

5 mL

tube diam.

16 mm

Looking for similar products? Visit Product Comparison Guide

General description

5 mL, clear polypropylene centrifuge tubes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service