Skip to Content
Merck
All Photos(1)

Key Documents

BAH131851224

Clavies® autoclave bags

width × H × thickness 12 in. (300 mm) × 24 in. (610 mm) × 2 mil (0.05 mm), clear, pack of 100 ea

Synonym(s):

sterilzation bag, transparent autoclave bags

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
€112.00

€112.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EACH
€112.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

€112.00


Please contact Customer Service for Availability

material

clear

packaging

pack of 100 ea

manufacturer/tradename

Bel-Art H13185-1224

width × H × thickness

12 in. (300 mm) × 24 in. (610 mm) × 2 mil (0.05 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These transparent autoclave bags are made of 0.05mm (2 mil) thick polypropylene for discarding used Petri dishes, membrane filters, multi-well cell culture plates, cell culture flasks, culture plates, pipettes, and more.

Features and Benefits

  • Three largest sizes hold 65, 200 and 240 standard Petri dishes respectively
  • Steam autoclavable at 135°C (275°F)

Legal Information

Clavies is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service