VTSNTR-99
Valutek
Valutek Spunlace Non-Woven Wiper
Polyester Cleanroom Wipe, Cold Knife Cut Edge, 9 in. x 9 in.
Synonym(s):
Polyester wipe, Ployester-Cellulose wipers
Select a Size
$24.92
In StockDetails
Select a Size
About This Item
$24.92
In StockDetails
Recommended Products
manufacturer/tradename
Valutek
General description
VTSNTR is Valutek's spunlace non-woven wiper, is made from a hydro-entangled nonwoven blend consisting of 55% cellulose and 45% polyester.
This composite substrate brings together the excellent absorbent characteristics of a natural fiber with the cleanliness and strength of a synthetic yarn, resulting in a material with minimal levels of particulate and extractable counts.
Every Valutek wipers undergo laundering and packaging within a cleanroom environment. Furthermore, all Valutek wipers are thoroughly tested and produced in ISO-compliant facilities, subject to Valutek's inspection and rigorous process control measures to uphold Valutek's quality standards and product specifications.
Product Features:
- Comprised of a 55% cellulose and 45% polyester blend.
- Features a cold knife cut edge and does not contain any chemical binders.
- Offers high absorbency but has low abrasion resistance.
- Compatible with common cleaning and disinfecting solutions.
- Exhibits low levels of extractables and moderate particle counts.
- Available in a range of sizes to accommodate various applications.
- Critical environment compatible.
- Part number and lot number traceable for 36 months from the manufacturing date.
Product Application:
Valutek classifies this product as "Macrotek" in terms of cleanliness level, and recommends it to use for cleanroom Class 10,000+ (ISO 7+) critical environment. It is specifically engineered for critical processing applications where the highest level of contamination control is essential.
The spunlace non-woven wiper is often referred to as the "multi-tasking" or "grunt" wipe due to its versatility.
It serves as a highly absorbent wiper suitable for general-purpose cleaning in environmental and facility settings. However, it is not recommended for direct contact with products.
Product Packaging:
- 9" x 9" (300 Ea/Bag)
- 12" x 12" (150 Ea/Bag)
- 18" x 18" (75 Ea/Bag)
- Each wiper is carefully packaged in double poly bags, vacuum-sealed, flat-packed inside carton boxes, and includes a carton liner for added protection.
- Priced and sold by the bags.
**This wiper substrate with its specific edge treatment is also available in a pre-wetted form.**
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.