Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

50831

TrippNT

TrippNT® Side Loading Glove Box Holders

Clear Acrylic Single Glove Box Side Loading with 1 Compartment and Mounting Keyholes and Hardware 10 3/8 in. x 5 5/8 in. x 4 3/8 in. (WHD)

Synonym(s):

single glove box

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

material

acrylic

weight

1.32 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Side Loading Glove Box Holders store and protect glove boxes. Constructed from clear acrylic, it has an easy to load compartment with keyholes and included hardware for easy mounting. Available in 4 size variants. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Design with Front Slot and Open Side for Easy Loading
  • Easy to Load Individual Bins
  • Constructed from Clear Acrylic
  • Protects and Stores Glove Boxes with Dispensing Slot for Glove Access
  • Finish: Smooth, no rough or sharp edges
  • Material: 3/16” Clear Acrylic
  • Key Hole Dimensions: 1/2” x 1/2” fits 3/16” screw
  • Product Weight: 1.32 lbs
  • Ships from: Kansas City, MO, USA

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library