Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

50055

TrippNT

TrippNT® 12 Compartment Drawer Organizer

White Styrene constructed with 12 Equal Sized Square Compartments

Synonym(s):

drawer organizer, organization tray

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$44.89

$44.89


Available to ship onMarch 18, 2025Details



Select a Size

Change View
1 EA
$44.89

About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

$44.89


Available to ship onMarch 18, 2025Details


weight

1.0 lb

manufacturer/tradename

TrippNT

General description

TrippNT's White 12 Compartment Drawer Organizer sorts and organizes small items. It can be used as a tray or a drawer organizer. The rounded corners are easy to clean, smooth, and non scratching. Made of high-impact styrene for strength and a full apron for transport. Ships Fully Assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • 12 Equal Sized Square Compartments
  • Can be Used as a Tray or a Drawer Organizer
  • Constructed from White Styrene
  • Sorts and Organizes Small Items
  • Finish: Smooth, no rough or sharp edges
  • Material: White 1/8” Styrene
  • Product Weights: 1.00 lbs
  • Ships from: Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library