G006061
GC Analysis of FAMEs in Cow′s Milk on SLB®-IL111
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL111, 100 m x 0.25 mm I.D., 0.20 μm (29647-U)
oven: 50 ºC (4 min), 8 ºC/min to 160 °C (25 min), 4 ºC/min to 220 ºC
inj. temp.: 230 °C
detector: FID, 240 ºC
carrier gas: hydrogen, 40 cm/sec
injection: 0.2 μL 10:1 split
sample: FAMEs from 100 mg cow milk transesterified in sodium methoxide/methanol + boron trifluoride
application(s)
food and beverages
Legal Information
Analytical column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service