G005913
LC/MS Analysis of Illicit Bath Salts on Ascentis® Express HILIC, Set 4
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILIC, 10 cm x 2.1 mm I.D., 2.7 μm particles (53939-U)
mobile phase: 5 mM ammonium formate in [A] acetonitrile; [B] water; (98:2, A:B)
flow rate: 0.6 mL/min
pressure: 267 psi (18.4 bar)
column temp.: 35 °C
detector: MS, ESI(+) TOF, Summed Ion Chromatogram
injection: 2 μL
sample: 500 ng/mL in acetonitrile
suitability
application for HPLC
application(s)
forensics and toxicology
Analysis Note
Legal Information
Analyte
Analytical column
Application
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Chromatograms
application for HPLCapplication for HPLCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service