Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005805

GC Analysis of Pesticides in Avocado on SLB®-5ms (20 m x 0.18 mm I.D., 0.36 μm) after QuEChERS Cleanup using Supel QuE Z-Sep+, Fast GC Analysis

application for SPE, suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: Dispersive (QuEChERS)
sample/matrix: Avocado spiked with pesticides at 20 ng/g
extraction tube: Supel QuE Acetate extraction tube (55234-U)
extraction process: add 25 mL of acetonitrile; shake for 1 minute; add contents of Supel QuE acetate extraction tube; shake immediately for 1 minute; centrifuge at 3200 rpm for 5 minutes
clean-up tube: Supel Que Z-Sep+ cleanup tube (55296-U)
clean-up process: transfer 3 mL of the acetonitrile layer into a Supel Que Z-Sep+ cleanup tube; shake for 1 minute; centrifuge at 3400 rpm for 3 minutes; draw off supernatant for LVI-GCMS analysis
column: SLB-5ms, 20 m x 0.18 mm I.D., 0.36 μm (28576-U)
oven: 70 °C (2 min), 15 °C/min to 325 °C (6 min)
inj. temp.: 60 °C (0.28 min), 600 °C/min to 325 °C (5 min)
detector: MSD
MSD interface: 330 °C
carrier gas: helium, 1 mL/min, constant
injection: PTV solvent vent; 10 μL, injection dispense speed 15000 μL/min
liner: 4 mm I.D. FocusLiner with taper
sample: pesticides spiked at 20 ng/g

suitability

application for SPE

application(s)

agriculture
food and beverages

Analysis Note

About this analysis: This application demonstrates the use of dispersive SPE for the extraction of pesticides from Avocado. Cleanup is achieved using Z-Sep + for fat removal. FInal analysis of the extracts was done by LVI-GC/MS SIM on an SLB-5ms column.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany
Supel is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Trifluralin
    α-1,2,3,4,5,6-Hexachlorocyclohexane
    Hexachlorobenzene
    Dimethoate
    Simazine
    Pentachloronitrobenzene
    Lindane
    Heptachlor
    Malathion
    Metolachlor
    4,4′-DDT
    Methoxychlor
    Coumaphos
    Deltamethrin
    See All (14)

SPE tube or plate

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service