G005690
LC/MS Analysis of Cyanuric Acid on Ascentis® Express HILIC
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILIC, 5 cm x 2.1 mm I.D., 2.7 μm particles (53934-U)
mobile phase: 5 mM ammonium formate in 95:5 (v/v) acetonitrile:water
flow rate: 0.2 mL/min
pressure: 328 psi (22.6 bar)
column temp.: 35 °C
detector: MS, ESI(-), SIR mode
injection: 2 μL
sample: 1 μg/mL in mobile phase
suitability
application for HPLC
application(s)
chemicals and industrial polymers
Legal Information
Analyte
Analytical column
mobile phase component
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service