Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005538

GCxGC Analysis of FAMEs in Human Plasma on Equity-1 x SUPELCOWAX 10, Non-Polar to Polar Strategy

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: (1D) Equity 1, 30 m x 0.25 mm I.D., 0.25 μm (28406-U)
column: (2D) SUPELCOWAX 10, 0.95 m x 0.10 mm I.D., 0.10 μm (24343)
oven: 180 °C, 3 °C/min to 280 °C (10 min)
oven: (modulator) LMCS Everest longitudinally modulated cryogenic system, modulation period 6 sec
inj. temp.: 280 °C
detector: FID, 300 °C, 125Hz; MS, 20000 amu/sec
carrier gas: hydrogen
sample: human plasma

application(s)

clinical

General description

The 0.95 m SUPELCOWAX 10 column was obtained by cutting lengths from a standard length column (e.g. 5, 10, 15 m).

Analysis Note

Sample prep: 100 mL of plasma was saponified with 1 mL of methanolic sodium methoxide (0.5% w/v) at a temperature of 100 °C for 15 min in a closed Pyrex tube. The subsequent methylic esterification was achieved with 1 mL boron trifluoride-methanol complex at a temperature of 100 °C for 15 min. The fatty acid methyl esters (FAMEs) were extracted by adding 1 mL of n-hexane to the mixture. One mL of a saturated NaCl solution was added to the entire mixture, which was then agitated manually for 2 min, followed by centrifugation at 3000 rpm for 10 min. After, anhydrous Na2SO4 was added to the Pyrex tube for drying and 0.9 mL of the n-hexane FAME layer was transferred to a GC injector vial. A 0.1 mL volume of 1000 ppm internal standard (C13:0) was also added to the GC vial.

Legal Information

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service