Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005385

HPLC Analysis of Cosmetic Preservatives on Ascentis® Express C18 (1.2 mL/min)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 7.5 cm x 3 mm I.D., 2.7 μm particles (53812-U)
mobile phase: [A] water; [B] methanol; (55:45, A:B)
flow rate: 1.2 mL/min
column temp.: 35 °C
detector: UV, 250 nm
injection: 1 μL
sample: methyl-, benzylparaben, 50 mg/L; ethylparaben, 30 mg/L; propyl-, butylparaben, 100 mg/L; 2-phenoxyethanol, 1.5 g/L; 1-phenoxy-2-propanol, 3 g/L; all in 40% methanol

suitability

application for HPLC

application(s)

cleaning products
cosmetics
personal care

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service