Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005019

US FDA LIB 4423: GC Analysis of Melamine and Related Compounds on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 115 °C (3 min), 10 °C/min to 325 °C (6 min)
inj. temp.: 250 °C
MSD interface: 325 °C
scan range: SIM
carrier gas: helium, 1 mL/min., constant
injection: 1 μL splitless
liner: 4 mm I.D. single taper
sample: TMS derivatives of melamine and related compounds (each analyte at 100 ng/mL, with I.S. added at 1000 ng/mL, in pyridine:sylon BFT)

application(s)

food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Cyanuric acid
    Ammelide
    Atrazine-desethyl-desisopropyl-2-hydroxy
    Melamine

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service