Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G004870

GC Analysis of ‘Positive List′ Chemicals (Mix 6) on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 80 °C (2 min), 5 °C/min to 300 °C (4 min)
inj. temp.: 250 °C
MSD interface: 300 °C
scan range: m/z 40-450
carrier gas: helium, 1 mL/min constant
injection: 1 μL splitless (1 min)
sample: each pesticide at 20 ppm in acetone

application(s)

agriculture
food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    3-Hydroxy-5-methylisoxazole
    Chlormefos
    Clothianidin
    Crimidine
    Phenmedipham
    2,6-Dichlorobenzamide
    Dioxathion
    Pyrimethanil
    MCPB
    Benfuresate
    Cinmethylin
    Fenpropimorph
    Carbetamide
    Thiamethoxam
    Ethychlozate
    Ditalimfos
    Diniconazole
    Chlorthiophos
    Azamethiphos
    Lenacil
    Chloridazon
    Pyraflufen-ethyl
    Leptophos
    Amitraz
    Azinphos-ethyl
    Dialifos
    Spirodiclofen
    Pyraclostrobin
    Quizalofop-ethyl
    Esfenvalerate
    Tolfenpyrad
    Fluthiacet-methyl
    See All (32)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service