G002212
GPA Method 2261: GC Analysis of Natural Gas on a Packed Column (GPA 3-Column Set)
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: GPA 2261 3-column set (13993-U)
oven: 100 °C
carrier gas: helium, 30 mL/min
injection: 0.5 mL sample loop
application(s)
petroleum
Analysis Note
Packed columns continue to be used in multi-column, multi-valve configurations for the determination of BTU content in natural gas and natural gas liquids as described in Gas Processors Association (GPA) Methods 2261 and 2177, plus American Society for Testing and Materials (ASTM) Test Method 2597. This chromatogram is of GPA Method 2261, and uses three packed columns in a multi-valve configuration. Supelco is the world leader in packed GC column technology, with an extensive library of phases and supports.
Analyte
Description
C6+ 0.10
Nitrogen 2.00
Methane 88.75 %
Carbon dioxide 1.75 %
Ethane 5.00
Propane 2.00
Analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service