Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

794-0412

HPLC Analysis of Hemoglobin HbA1C on Mono S® HR5/5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Mono S HR5/5, 5 cm x 5 mm I.D., 10 μm (54808)
mobile phase: [A] 0.01M malonate-sodium hydroxide, pH 5.7; [B] 0.3M lithium chloride in mobile phase A
flow rate: 2.0 mL/min
detector: VIS, 405 nm
injection: 50 μL hemolysate, dilued 1:5

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Mono S is a registered trademark of Cytiva

Analyte

Description

    Hemoglobin human

Analytical column

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service