713-0854
GC Analysis of PCBs in Transformer Oil on SPB®-5 after SPE using Supelclean™ LC-Florisil® and LC-Si
suitable for GC, application for SPE
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
solid phase extraction (SPE): suitable
test parameters
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: used transormer oil containing 50 ppb Aroclor 1254.
SPE tube/cartridge: Supelclean LC-Florisil, 1.0 g/6 mL (57057)
SPE tube/cartridge: Supelclean LC-Si, 1.0 g/6 mL (57051)
condition: 0.5 mL isooctane (Florisil tube)
sample addition: 0.2 g transformer oil or 0.1 g waste oil
washing: 5 x 2 mL isooctane
column: SPB-5, 30 m × 0.32 mm I.D., 0.25 μm film (24048)
oven: 40 °C (4 min) to 300 °C at 10 °C/min, hold 5 min
detector: ECD
carrier gas: nitrogen
injection: 1 μL, splitless (30 sec delay), then split (50:1)
suitability
application for SPE
application(s)
environmental
Application
Legal Information
Analytical column
SPE tube or plate
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service