Skip to Content
MilliporeSigma
All Photos(1)

Documents

27095-U

Supelco

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × thickness 8 mm × 0.060 in., pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

white tan PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 0.060 in.

compatibility

for use with 2 mL vial, standard opening

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vial septa are available in a variety of materials. Septa, tan PTFE/silicone (diam. × thickness 8 mm × 0.060 in.) are sized to fit 2 mL screw top vials. They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service