Skip to Content
MilliporeSigma
All Photos(1)

Documents

TRT51033

Tall Locking 6 Drawer Cart

white (Drawers)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
JA.01

material

white (Drawers)

manufacturer/tradename

TrippNT 51033

W × H × D

16 × 47 × 19 in.

weight

77 lb

Looking for similar products? Visit Product Comparison Guide

General description

High capacity, easy to move, 6 drawer mobile storage: 47 inches tall.

  • Organizes, stores and protects supplies on the move
  • White polyethylene and ABS construction
  • Locking high capacity storage
  • 6 full-extension drawers
  • 4 inch casters (2 locking)
  • Built in tray on top (3 1/4 deep)
  • Built in handle for easy steering
  • 4 small drawers: 3 3/8 x 15 1/2 inches (WHD)
  • 2 large drawers: 11 1/2 x 7 3/8 x 15 1/2 inches (WHD)
  • A new innovative alternative to traditional metal carts
  • Reinforced metal plate on base to strengthen and stabilize


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service