Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP950030030

Eppendorf® Mastercycler® Pro Thermal Cyclers

Pro 384, satellite unit, aluminum block, AC/DC input 110 V, 50/60 Hz (us)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

material

aluminum block

feature

CSA and CE compliant
Pro 384
holds 1 PCR plate 384
satellite unit

manufacturer/tradename

Eppendorf® 950030030 (US)

parameter

1-24 °C (gradient range)
30-99 °C (gradient temperature range)
37-110 °C (lid temperature range)

technique(s)

PCR: suitable

W × D × H

21.6 cm × 41.5 cm × 37 cm

weight

18.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

Fast speeds, high precision, easy usage and absolute reliability united in a flexible concept – that is the Mastercycler pro. Today′s requirements for PCR in your lab are defined by today′s research project. Tomorrow, new questions are arising and new experiments have to give the answers. That is why only an open and flexible system fit into today′s lab. Eppendorf′s Mastercycler pro offers ultimate flexibility:
  • choose from three block formats
  • operate the Mastercycler pro in three different configurations
  • use any plate, tube or strip you want

Unsurpassed speed can be achieved with Eppendorf′s Impulse PCR, a device driven hot-start function that increases heating rates to 8 °C/s.
Certified Quality
All Eppendorf cyclers follow these quality guidelines:
  • Individual, documented quality control certificates
  • Calibration accordingly to national and international standards: NIST (USA), DKD/PTB (Germany), UKAS/NPL (UK)
  • UL/cUL listed

The unique lid design of the Mastercycler pro reduces evaporation to a minimum
Evaporation in a PCR reaction vessel not only limits the ability to work with low reaction volumes, but also makes it very difficult to obtain reproducible results. Evaporation leads to increasing concentrations of the PCR master mix components, especially primers. This, in turn, leads to non-specific binding. Due to the ongoing evaporation, this increased concentration is even changing during the experiment and between experiments – a true nightmare for any scientist who tries to keep variables to a minimum. While common PCR instruments press a metal plate onto the PCR consumables, the vapo.protect lid covers the PCR consumables with a cushion that fits to the shape of the consumables – no matter which consumables you use. The snug fit of the cushion, the high pressure of the lid and the excellent heating capabilities of the lid reduce evaporation to a minimum.

Application

Standard PCR, Fast PCR, PCR optimization

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Mastercycler is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service