Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20770-U

Hamilton® Syringe Cleaner

AC/DC input 120 V AC, L × W × H 6.0 in. × 1.8 in. × 2.7 in.

Synonym(s):

14-824-50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

metal body

feature

Cleans MODIFIED MICROLITER with only heat and cleans MICROLITER AND GASTIGHT® syringes when a voltage rheostat is added to reduce the chamber temperature.

manufacturer/tradename

Hamilton 76610

packaging

1 ea of

L × W × H

6.0 in. × 1.8 in. × 2.7 in.

General description

Helps rid your chromatogram of ghosts.

Cleans Hamilton syringes and other syringes with needles up to 18 gauge (0.049 in. O.D.). Just connect the unit to your water aspirator or other vacuum source, insert the needle through the septum and, in 10-30 seconds, you′re ready for a new sample. A combination of heat (250 °C) and vacuum vaporizes and removes contaminating volatiles in a single operation.
No liquids are required with Hamilton Series 7000 syringes. For Series 700 and other conventional syringes, use a rheostat to lower the temperature (to 50 °C or below) and maintain a flow of solvent through the barrel and needle.
Instructions are included.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Syringes are precision instruments and need care. Learn to correctly inspect, use, unclog, handle, clean and store them to ensure good accuracy, reproducibility, and lifetime.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service