SCT272
BioTracker™ Red Mitochondria Live Cell Probe 400 μL
Human
Synonym(s):
mitochondria dye, mitochondria live cell dye, mitochondria probe, mitochondrial live cell dye, red mitochondria dye, red mitochondria probe
About This Item
Recommended Products
product name
BioTracker™ Red Mitochondria Live Cell Probe 400 μL,
biological source
human
Quality Level
packaging
vial of 400 μL
manufacturer/tradename
Millipore
technique(s)
cell culture | stem cell: suitable
flow cytometry: suitable
shipped in
2-8°C
storage temp.
2-8°C
General description
Features and Benefits
Target description
Storage and Stability
Other Notes
Legal Information
Disclaimer
Storage Class
10 - Combustible liquids
wgk_germany
WGK 1
flash_point_f
188.6 °F - closed cup
flash_point_c
87 °C - closed cup
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service