Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.25067

Millipore

Prosep® Ultra Plus

column I.D. × L 8 mm × 20 mm

Synonym(s):

MiniChrom ProSep® Ultra Plus, 1 ml

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

column I.D. × L

8 mm × 20 mm

Quality Level

storage temp.

2-8°C

General description

8 x 20mm

Analysis Note

Appearance: passes test

Legal Information

PROSEP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service