Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

IM-DGFL

FroggaBio

FroggaBio IM-3 Digital Inverted LED fluorescence microscope, 400x, Phase contrast, IOS LWD PLAN F, DAPI, GFP, FRP

IM-3 Digital Inverted LED fluorescence microscope, 400x, Phase contrast, IOS LWD PLAN F, DAPI, GFP, FRP

Synonym(s):

microscope

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$25,000.00

$25,000.00


Available to ship onMarch 19, 2025Details



Select a Size

Change View
1 EA
$25,000.00

About This Item

PDF Icon
Shipped & Sold By FroggaBio
A Trusted Marketplace Seller
PDF Icon
Have a question?

$25,000.00


Available to ship onMarch 19, 2025Details


manufacturer/tradename

Optika SRL

General description

Description

Get your images on the spot on the attached screen while still being able to use the eyepieces for quick pick at your cells.

M-DGFL is a complete solution for fluorescence and Phase imaging. The accessories are already included!

Inverted microscope with for DAPI, green and red fluorescence and phase contrast - all already included as well as 4 objectives, high sensitivity camera and a PC-12" screen.

Inverted fluorescenc microscope, with PC screen, sensitive to low light camera, fluorescence for DAPI, green and red, and Phase contrast. This compelte system includes 4 objectives..

The IM-3LD4D is equiped with powerful LED Fluorescence Illuminators, combined with corresponding excitation filter sets. .

Transmitted light through the exclusive X-LED8 to ensure great-looking, rich and high-quality specimen view..

IM-3LD4D comes with an Intel micro PC, a 12” screen, a 6Mpx high-sensitivity color camera, Optika ProView image analisys software for fluorescence and wireless mouse and keyboard.

Specifications

  • Observation mode: Brightfield, LED fluorescence.
  • Epi-illumination and filter: High -Power LED with brightness control.
  • 4-position filter holder; Blue, Green and Red Fluorescence LED and filters are included
  • Head: Trinocular (2-position 100/0, 0/100), 45° inclined.
  • Interpupillary distance: Adjustable between 50 and 75 mm.
  • Dioptric adjustment: On the left eyepiece tube.
  • Eyepieces: WF10x/22 mm, high eye-point and with rubber cups.
  • Nosepiece: Quintuple revolving nosepiece, rotation on ball bearings.
  • Objectives:
    • IOS LWD U-PLAN F 10x/0.30
    • IOS LWD U-PLAN F 20x/0.45
    • IOS LWD U-PLAN F 40x/0.65
    • IOS LWD W-PLAN PH 10x/0.25
    • All with anti-fungus treatment.
  • Specimen stage: Mechanical stage, 250x290 mm, with glass and metal stage inserts for slides and 54mm dia. Petri dishes.
  • Focusing: Coaxial coarse (adjustable tension) and fine focusing mechanism with upper limit stop.
  • Condenser: LWD pre-centered condenser, N.A. 0.30, W.D. 72 mm. Removable to extend the working distance up to 150 mm.
  • Transmitted illumination: X-LED8 with white 8 W LED (6,300K) with brightness control with aperture diaphragm.
  • Multi-plug 100-240Vac/12Vdc external power supply.
  • Digital equipment: Intel micro PC with Image analisys software for Fluorescence.
  • 12” screen; 6Mpx high-sensitivity color camera. Supplied with wireless mouse & keyboard

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library