Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

152-3111-OEM

Foxx Life Sciences

Foxx Life Sciences Carboy HDPE

Carboy, 20L, HDPE, 83B Cap, 1/EA

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Foxx Life Sciences
A Trusted Marketplace Seller
PDF Icon
Have a question?

capacity

20 L

feature

with cap

material

Bottle: high-density polyethylene
Cap: polypropylene

manufacturer/tradename

Foxx Life Sciences

General description

The EZgrip® Carboys are designed to provide users with a highly versatile container that maximizes storage efficiency and ease of use. The distinctive rectangular shape saves valuable bench space. Larger handles on top of the container and molded grips in the base provide a full, secure grip to make lifting, handling, and pouring easy. The optional wide neck allows the user to reach inside the carboy for easier cleaning. Carboy material and volume are clearly imprinted on the outside of the bottle as well as large, easy to read, metric graduation marks which are certified to ±5% accuracy.


HDPE carboys are made from a USP Class VI, FDA Grade materials


Specifications

  • Height (w/Cap): 24.2" (614mm)
  • Height (w/o Cap) 23.8" (605mm)
  • Length: 13.58" (345mm)
  • Width: 8.07" (205mm)
  • Approximate Capacity(max): 26.5L
  • Carboy Material:HDPE
  • Cap Material: Polypropylene

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library