Skip to Content
MilliporeSigma
All Photos(2)

Documents

DWK213514103

DURAN® short stem funnel

glass funnel(s), funnel capacity (75 mL)

Synonym(s):

213514103

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

glass funnel(s)

packaging

case of 10 ea

manufacturer/tradename

DURAN® 213514103

funnel capacity

(75 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service