G005908
HPLC Analysis of Aflatoxins on Ascentis® Express C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 10 cm x 2.1 mm I.D., 2.7 μm particles (53823-U)
mobile phase: [A] water; [B] methanol; [C] acetonitrile; (720:120:120, A:B:C) containing 0.780 g/L potassium bromide, 230 μL/L nitric acid
flow rate: 0.400 mL/min
pressure: 4568 psi (315 bar)
column temp.: 35 °C
detector: FLD excitation = 360 nm, emission = 440 nm
injection: 20 μL
sample: 200 μL spiked 84:16 acetonitrile:di water in 880 μL di water, Spike concentrations: B1 = 16 ppb; B2 = 4 ppb; G1 = 16 ppb; B2 = 4 ppb
suitability
application for HPLC
application(s)
food and beverages
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service