Skip to Content
Merck
All Photos(1)

Documents

Z657905

Hettich® centrifuge adapters

adapter for 50 ml tubes 34x100 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.22

feature

Holds 50 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Hettich 1463

technique(s)

centrifugation: suitable

compatibility

for use with 1620A, 1556, 1720, 1792, 4794, 5615, 4246 (rotors)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service