EP6338000047
Eppendorf® Mastercycler® Nexus X2 Thermal Cyclers
Nexus GX2e, satellite unit, aluminum block, AC/DC input 230 V, 50/60 Hz (GB)
About This Item
Recommended Products
feature
CSA and CE compliant
Nexus GX2e
aluminum block
holds 64/32?×?0.2?mL PCR tubes or 24/10?×?0.5 mL PCR tubes
satellite unit
unit can only be controlled
manufacturer/tradename
Eppendorf® 6338000047 (GB)
parameter
1-12 °C (gradient range)
30-99 °C temp. range (gradient)
37-110 °C temp. range (Lid)
4-99 °C temp. range (control)
technique(s)
PCR: suitable
W × D × H
25 cm × 41.2 cm × 32.1 cm
weight
11 kg
Looking for similar products? Visit Product Comparison Guide
General description
Certified Quality
All Eppendorf cyclers follow these quality guidelines:
- Individual, documented quality control certificates
- Calibration accordingly to national and international standards: NIST (USA), DKD/PTB (Germany), UKAS/NPL (UK)
- UL/cUL listed
Application
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service