Skip to Content
Merck
All Photos(1)

Documents

CLS6765HS

Corning® LSE high speed microcentrifuges

high speed microcentrifuge, 120 V, 1/cs

Synonym(s):

benchtop centrifuges, centrifuges, microfuge, mini centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.15

AC/DC input

120 V AC, US 3-pin plug

feature

CE compliant
to hold 24 1.5/2.0 mL microcentrifuge tubes

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6765HS

parameter

13300 rpm
16300 × g

technique(s)

centrifugation: suitable

L × W × H

23.5 cm × 29.3 cm × 21.6 cm

weight

8.1 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Corning LSE High Speed Microcentrifuge features an easy-to-use, digital control interface and high-speed performance for quick nucleic acid and protein separations. Two control knobs are used to precisely set rotor speed and run time, and parameters are shown on the easy-to-read LED displays.

Press the "Speed/G-Force" knob to toggle the display between rpm and calculated g-force. The LSE High Speed Microcentrifuge incorporates a brushless drive and unique air cooling system to both reduce noise and minimize sample heating even during prolonged runs at maximum speed.

  • Fast acceleration to a maximum speed 13,300 rpm/16,300 x g
  • Complete with easy access, 24 x 1.5/2.0 mL rotor
  • Precise, digital control system
  • Set and view rotor speed in rpm or g-force
  • Quiet and cool running, even at maximum speed

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service