Skip to Content
Merck
All Photos(1)

Documents

XX6200005

Millipore

Adapter, tubing to male Luer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
eCl@ss:
32161002
NACRES:
NB.24

material

polypropylene adapter

Quality Level

sterility

non-sterile

I.D.

6.3 mm (0.25 in.)

shipped in

ambient

General description

We offer two types of three-piece aerosol contamination monitors for 25mm filters:



3-piece PS monitor, Type A

- Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.

- Requires tubing adapter (XX6200005).

- This monitor is also available without membranes.



3-piece PP monitor, Type B

- Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.

- Barbed hose vacuum connection eliminates need for tubing adapter.

- MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.



The Average Background particle Count (ABC) value is marked on each package.



Features & Benefits:

•Compliant with NIOSH standard methods

•Boxes marked with Average Background Count (ABC) values

•Pre-assembled with filters in place

•Available with white, black or gridded membranes in two pore sizes

•Available with matched-weight membranes to save time during gravimetric analysis

•A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface



Applications:

Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service