Skip to Content
Merck
All Photos(1)

Documents

SCT215

Sigma-Aldrich

BioTracker 497 Green Actin Live Cell Probe

Synonym(s):

Green Live Cell Actin Probe, Live Cell Actin Probe, Live Cell Imaging Probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106514
NACRES:
NA.47

biological source

mouse

Quality Level

packaging

vial of 5 vials

manufacturer/tradename

Millipore

technique(s)

cell culture | mammalian: suitable
flow cytometry: suitable
immunofluorescence: suitable

shipped in

dry ice

storage temp.

−20°C

Features and Benefits

Live cell imaging cytoskeleton probe used to detect actin using fluorescence microscopy or flow cytometry.

Storage and Stability

Store BioTracker 497 Green Actin Live Cell Probe at -20°C, desiccated and protected from light. Centrifuge vial briefly to collect contents at bottom of vial before opening. After dissolving in DMSO, store aliquots at -20 °C.

Legal Information

BioTracker is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service