1.19853
LiChrolut® EN (40 - 120 µm)
suitable for solid phase extraction (SPE)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
HPLC: suitable
solid phase extraction (SPE): suitable
Quality Level
application(s)
environmental (analysis)
storage temp.
no temp limit
General description
Lichrolut columns are designed for reliable and rapid solid phase extraction. This is achieved by using strong but reversible interactions between the analyte and the surface of the stationary phase. A variety of surface modifications allow non-polar extractions (Lichrolut RP18 and RP18e), polar extractions (Lichrolut Si and Lichrolut CN), Cation Exchange extraction (Lichrolut SCX), mixed mode extraction (Lichrolut TSC) and non-polar extractions on a polymer phase (Lichrolut EN) which is especially well suited for the extraction of pesticdes and phenols in water or drugs in body fluids.
for solid phase extraction in environmental analysis
Analysis Note
Appearance: passes test
Extractable matter: ≤ 0.05 %
Capacity (coffeine): 450 - 550 mg/g
Capacity (Diisodecyl phthalate): 400 - 600 mg/g
Extractable matter: ≤ 0.05 %
Capacity (coffeine): 450 - 550 mg/g
Capacity (Diisodecyl phthalate): 400 - 600 mg/g
Legal Information
LICHROLUT is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service