Skip to Content
Merck
All Photos(1)

Documents

Z232432

Duran® Buchner funnel

capacity 1,000 mL

Synonym(s):

213415401

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

description

use paper diam. 110 mm

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

capacity

1,000 mL

plate D

120 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made from Duran borosilicate glass type 3.3 for maximum chemical and thermal shock resistance.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service