Skip to Content
Merck
All Photos(1)

Documents

XX6504710

Millipore

Tubing for vacuum, 1/8 in., fluoroelastomer

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

fluoroelastomer tubing

Quality Level

I.D.

0.3 cm (0.125 in.)

L

19 cm

compatibility

for use with Patch Test Kit

shipped in

ambient

General description

Our Patch Test Kit is a complete solution for field-based collection and analysis of hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. It allows the detection of significant changes in cleanliness through dependable, sensitive, colorimetric-based analysis.

- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils
- Filter color rating and particle assessment scales correspond to recognized standard contamination levels
- Detects significant changes in cleanliness through dependable and sensitive test results
- Comes with filters for 100 tests

Features & Benefits:
•Contains enough expendable materials for 100 tests
•Contained within a lightweight, easy-to-carry case
•Filter color rating and particle assessment scales correspond to recognized standard contamination levels

Applications:
In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related Products

Kit Catalog Number
XX6504730 Patch Test Kit

Components
PD1504700 PetriSlides for contamination analysis
SMWP02500 MF-Millipore Membrane Filter, 5.0 µm, 25 mm, white, plain, 100
SMWP04700 MF-Millipore Membrane Filter, 5.0 µm, 47 mm, white, plain, 100
XX6200006P Filter forceps, blunt end, stainless steel
XX6200035 Hand Vacuum Pump, stainless steel
XX6300120 Patch Test Filter Holder Assembly
XX6504704 Solvent Dispensing Bottle
XX6504707 Swinnex 25 mm with back-pressure screen
XX6504709 PVC Bottle, 120 mL
XX6504710 Tubing for vacuum, 1/8 in., fluoroelastomer
XX6504713 Naval Fluid Color Guide 1

Replacement Parts Clear Sorting & Filtering
XX2004701 Funnel Locking Ring
XX2004703 Gasket, PTFE
XX4004714 Locking Ring Gasket, PTFE
XX6300123 O-ring, 2-233, Buna-N
XX6504708 Stainless Steel Holder Support with base

Application

Accessories for filter holders for sample preparation.

Preparation Note

Sterilization Method
Autoclavable

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service