Skip to Content
Merck
All Photos(1)

Key Documents

BAB610010500

SP Bel-Art® H-B FRIO-Temp® Oven Verification Thermometer

temp 95-115 °C, bottle volume 60 mL, Bottle fill, Glass beads

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

material

PFA (coated)

feature

graduation 0.1 °C
Bottle fill, Glass beads
Thermometer fill,Organic Liquid

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61001-0500

temp measuring range

95-115 °C
accuracy: ±0.4 °C

L

7.9 in. (200 mm)

bottle volume

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in ovens.

Features and Benefits

These mercury free thermometers are traceable to NIST and cover ranges from 20 to 200°C.
  • Verify sample temperatures in ovens
  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert the thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid, or EnviroKleen certified Enviro-Safe® liquid, and feature permanently fused markings and lead free glass
  • PFA coating on select thermometers safely contain glass and liquid in case of breakage
  • Manufactured and tested by our USA quality team; individually serialized
  • Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service