G000651
GC Analysis of Amphetamines in Urine on a 100% Methyl Column after SPME using 100 μm PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 1 mL urine + 0.7g potassium carbonate in 20 mL headspace vial, equilibrated at 80°C, 30 min
SPME fiber: polydimethylsiloxane, 100 μm (57300-U)
derivatization: methyl bis-trifluoroacetamide (headspace, 0.5 min, ambient)
extraction: headspace, 3-5 min, 80 °C
desorption process: 1 min, 270 °C
column: 100% methyl polysiloxane, 12.5 m × 0.2 mm I.D., 0.33 μm (Supelco equivalent, Equity-1, 28041-U)
oven: 60 °C (1 min) to 140 °C (4 min) at 30 °C/min, then to 276 °C at 20 °C/min, 4 min
inj. temp.: splitless (closed 1 min), 270 °C
detector: MS, full scan
suitability
application for SPME
application(s)
clinical
forensics and toxicology
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service