Skip to Content
Merck
All Photos(1)

Documents

821391

ToyoScreen® AF-Heparin HC-650M Process Development Column

phase sulfated glycosaminoglycan, L × I.D. 3 cm × 14.6 mm, 65 μm particle size

Sign Into View Organizational & Contract Pricing


About This Item

material

aluminum seal
polypropylene and polyethylene frit

manufacturer/tradename

Tosoh 21391

parameter

1-5 mL/min flow rate
20 mL/min max. flow rate
3 bar max. pressure

L × I.D.

3 cm × 14.6 mm

matrix

hydroxylated methacrylic polymer

matrix active group

sulfated glycosaminoglycan phase

particle size

65 μm

operating pH

5-10

capacity

>5 g/L adsorption capacity (antithrombin III)

separation technique

affinity

Looking for similar products? Visit Product Comparison Guide

General description

Every large scale commercial purification begins at a small scale in a method development lab by evaluating retention and selectivity of the target protein versus impurities, host cell proteins, DNA, etc., on multiple resins, often from different vendors. Depending on the constraints, the process development engineer can either purchase bulk resins to pack several small columns with different resins or take advantage of the speed and convenience of pre-packed columns for resin evaluation. Pre-packed ToyoScreen® Process Development Columns are available in 1 mL and 5 mL volumes packed with the most popular Toyopearl® resins. ToyoScreen columns can be used to quickly establish optimum elution conditions. Varying pH, salt type, gradient conditions and flow rate are common experimental parameters explored. Initial results from resin screening and optimization with ToyoScreen columns accurately predict the separation behavior at larger scale.

Legal Information

ToyoScreen is a registered trademark of Tosoh Corporation
Toyopearl is a registered trademark of Tosoh Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service