Skip to Content
Merck
All Photos(1)

Key Documents

28378-U

Supelco

Equity-1701 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54
Pricing and availability is not currently available.

material

fused silica

Agency

EPA 552,608.1/608.2,608/8081/OLM04.2 PEST,8082
meets requirements for USP G46

parameter

≤25-280 °C temperature (isothermal or programmed)

Beta value

63

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(14% cyanopropylphenyl/86% dimethyl siloxane) phase

application(s)

agriculture
clinical
environmental
food and beverages
forensics and toxicology

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Increased phase polarity, due to cyanopropylphenyl functional group substitution, offers unique selectivity compared to other phases. This column works well with systems employing ECD, NPD, and MSD detectors, and is often used for alcohols, oxygenates, pharmaceuticals, pesticides, and PCB applications.
USP Code: This column meets G46 requirements
Phase:
  • Bonded
  • Poly(14% cyanopropylphenyl/86% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: Subambient to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: Subambient to 260 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service